Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraMOP™ Self-Wringing Mop Heads

Catalog No. 19304747 Shop All Foamtec International Products
Change view
Click to view available options
Includes:
Bump Proof Wrap around with Microfiber Lamination
Bump Proof Wrap around with Polyester Lamination
Galvanized Steel Bracket
Stainless Steel Bracket
Urethane Sponge, Galvanized Bracket
Urethane Sponge, Stainless Steel Bracket
Wrapped with Microfiber Lamination, Stainless Steel Bracket
Wrapped with Polyester Lamination, Stainless Steel Bracket
Length (English):
10 in.
14 in.
Quantity:
12/Cs.
50/Cs.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Length (English) Quantity
19-304-747 Wrapped with Microfiber Lamination, Stainless Steel Bracket 14 in. 12/Cs.
19-168-959 Galvanized Steel Bracket 14 in. 12/Cs.
19-304-570 Urethane Sponge, Stainless Steel Bracket 14 in. 12/Cs.
19-168-920 Urethane Sponge, Galvanized Bracket 14 in. 50/Cs.
19-168-921 Urethane Sponge, Galvanized Bracket 10 in. 12/Cs.
19-304-744 Urethane Sponge, Stainless Steel Bracket 14 in. 50/Cs.
19-304-748 Wrapped with Polyester Lamination, Stainless Steel Bracket 14 in. 12/Cs.
19-304-749 Stainless Steel Bracket 10 in. 12/Cs.
19-168-919 Urethane Sponge, Galvanized Bracket 10 in. 50/Cs.
19-304-751 Bump Proof Wrap around with Microfiber Lamination 14 in. 12/Cs.
19-304-750 Bump Proof Wrap around with Polyester Lamination 14 in. 12/Cs.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 19-304-747 Supplier Foamtec Supplier No. FS60712
Add to Cart
Add to Cart

Clean room sponge mop head refill for Roll-O-Matic™

  • Tear-resistant, highly absorbent polyurethane sponge
  • With stainless steel bracket
  • Pin-hole-free foam for abrasion resistance
  • Available in Bump-Proof™ micro fiber over foam versions
  • For wet mopping procedures in sterile and controlled environments

Specifications

Product Type Self-wringing Sponge Mop Head
Length (English) 14 in.
Sterility Non-sterile
Autoclavable Autoclavable
Quantity 12/Cs.
Includes Wrapped with Microfiber Lamination, Stainless Steel Bracket
For Use With (Application) Designed for wet mopping procedures in sterile and controlled environments
Material Polyurethane
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.