Learn More
Description
Provides good particle and residue removal with a minimum of particle transfer due to abrasion.
- Excellent absorbency and fiber-free construction make it perfect replacement for cotton swabs
- High strength foam tip minimizes particle shedding due to abrasion
- Extremely low ionic and NVR levels for HDD and optic cleaning applications
- Unique thermal bonding process ensures no adhesive residue and minimizes particle generation from seal
- For cleaning small hard-to-access components, o-ring grooves, and corners
- ESD safe tip
Specifications
Specifications
| Diameter (English) Handle | 0.1 in. |
| Length (English) | 3 in. |
| For Use With (Application) | Designed for removal of contamination from tools in critical manufacturing environments |
| Handle Color | Blue |
| Product Type | Swab |
| Diameter (Metric) Handle | 2.5 mm |
| Length (Metric) | 76.2 mm |
| Length (English) Handle | 2.3 in. |
| Length (Metric) Handle | 58.4 mm |
| Shape | Spear |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.