Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foamtec UltraSOLV™ ScrubPADS™

Catalog No. 19042106 Shop All Foamtec International Products
Change view
Click to view available options
Grit:
100
140
180
220
280
360
400
600
800
1200
1350
2000
3000
4000
Includes:
Slit
Without slit
Material:
Diamond
Silicone Carbide
Dimensions (L x W):
1.5 x 2.25 in.
1.5 x 2.5 in.
1.5 x 3.25 in.
1.5 x 4.25 in.
3 x 4 in.
32 product options available for selection
Product selection table with 32 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grit Includes Material Dimensions (L x W)
19-042-106 100 Without slit Silicone Carbide 3 x 4 in.
19-042-472 180 Without slit Diamond 3 x 4 in.
19-042-414 100 Slit Silicone Carbide 3 x 4 in.
19-041-777 1350 Without slit Diamond 3 x 4 in.
19-042-110 220 Without slit Silicone Carbide 3 x 4 in.
19-042-111 280 Without slit Silicone Carbide 3 x 4 in.
19-041-784 600 Slit Silicone Carbide 3 x 4 in.
19-042-113 600 Without slit Silicone Carbide 3 x 4 in.
19-042-418 400 Slit Silicone Carbide 3 x 4 in.
19-120-2282 800 Without slit Diamond 3 x 4 in.
19-120-2278 280 Without slit Diamond 3 x 4 in.
19-037-495 800 Without slit Silicone Carbide 3 x 4 in.
19-120-2280 360 Without slit Diamond 3 x 4 in.
19-120-2183 280 Without slit Diamond 3 x 4 in.
19-120-2190 360 Without slit Diamond 3 x 4 in.
19-120-2191 800 Without slit Diamond 3 x 4 in.
19-304-796 800 Without slit Diamond 1.5 x 4.25 in.
19-304-798 800 Without slit Diamond 1.5 x 2.5 in.
19-304-740 2000 Without slit Diamond 3 x 4 in.
19-304-739 140 Without slit Diamond 3 x 4 in.
19-304-742 4000 Without slit Diamond 3 x 4 in.
19-304-791 280 Without slit Diamond 1.5 x 3.25 in.
19-304-790 280 Without slit Diamond 1.5 x 4.25 in.
19-304-792 280 Without slit Diamond 1.5 x 2.5 in.
19-304-793 360 Without slit Diamond 1.5 x 4.25 in.
19-304-794 360 Without slit Diamond 1.5 x 3.25 in.
19-304-795 360 Without slit Diamond 1.5 x 2.25 in.
19-306-101 1200 Without slit Silicone Carbide 3 x 4 in.
19-042-108 180 Without slit Silicone Carbide 3 x 4 in.
19-304-738 400 Without slit Silicone Carbide 3 x 4 in.
19-304-741 3000 Without slit Diamond 3 x 4 in.
19-306-102 1200 Slit Diamond 3 x 4 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
32 options
This item is not returnable. View return policy
Catalog No. 19-042-106 Supplier Foamtec Supplier No. HT451010
Add to Cart
Add to Cart
Request a Quote
This item is not returnable. View return policy

Vacuum Chamber Cleaning ScrubPADS for light to heavy duty PM procedures

Ideal for wafer processing tools such as LAM 9600 and 2300 Etch chambers, Hitachi Etch chambers, TEL Etch Chambers, Varian Ion Implant Process Areas, Novellus Speed, AMAT TxZ, WxZ, DxZ, SinGEN, PolyGEN, Endura and Producer CVD, PVD tools and Roth and Rau SiNX CVD tools.

  • Wide grit selection allows for quick removal of process-induced residue from aluminum, stainless steel, ceramic, glass, quartz and anodized surfaces while minimizing tool wear
  • Fiber-free construction reduces particle levels in cleaned tools
  • Unique bonding technology minimizes the release of abrasive particles leading to cleaner PM procedures
  • Enables the elimination of H2O2 from PMs, which greatly reduces recovery times

Specifications

Dimensions (L x W) 3 x 4 in.
For Use With (Application) Quick removal of process induced residue from Aluminum, Stainless Steel, Ceramic, Glass, Quartz and Anodized surfaces while minimizing tool wear
Grit 100
Includes Without slit
Length (Metric) 10.16 cm
Material Silicone Carbide
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.