Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
- Home
- Products
- Facility Safety and Maintenance
- Cleaning Supplies and Equipment
- Cleaners and Disinfectants
- General Cleaning Products
- Foamtec UltraSOLV™ ScrubPADS™
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
-
Actual product may vary
Foamtec UltraSOLV™ ScrubPADS™
Catalog No. 19042111 Shop All Foamtec International Products
Change view
Click to view available options
Grit:
100
140
180
220
280
360
400
600
800
1200
1350
2000
3000
4000
Includes:
Slit
Without slit
Material:
Diamond
Silicone Carbide
Dimensions (L x W):
1.5 x 2.25 in.
1.5 x 2.5 in.
1.5 x 3.25 in.
1.5 x 4.25 in.
3 x 4 in.
32 product options available for selection
| Catalog No. | Grit | Includes | Material | Dimensions (L x W) |
|---|---|---|---|---|
| 19-042-111 | 280 | Without slit | Silicone Carbide | 3 x 4 in. |
| 19-042-472 | 180 | Without slit | Diamond | 3 x 4 in. |
| 19-042-414 | 100 | Slit | Silicone Carbide | 3 x 4 in. |
| 19-041-777 | 1350 | Without slit | Diamond | 3 x 4 in. |
| 19-042-110 | 220 | Without slit | Silicone Carbide | 3 x 4 in. |
| 19-041-784 | 600 | Slit | Silicone Carbide | 3 x 4 in. |
| 19-042-113 | 600 | Without slit | Silicone Carbide | 3 x 4 in. |
| 19-042-418 | 400 | Slit | Silicone Carbide | 3 x 4 in. |
| 19-120-2282 | 800 | Without slit | Diamond | 3 x 4 in. |
| 19-120-2278 | 280 | Without slit | Diamond | 3 x 4 in. |
| 19-037-495 | 800 | Without slit | Silicone Carbide | 3 x 4 in. |
| 19-042-106 | 100 | Without slit | Silicone Carbide | 3 x 4 in. |
| 19-120-2280 | 360 | Without slit | Diamond | 3 x 4 in. |
| 19-120-2183 | 280 | Without slit | Diamond | 3 x 4 in. |
| 19-120-2190 | 360 | Without slit | Diamond | 3 x 4 in. |
| 19-120-2191 | 800 | Without slit | Diamond | 3 x 4 in. |
| 19-304-796 | 800 | Without slit | Diamond | 1.5 x 4.25 in. |
| 19-304-798 | 800 | Without slit | Diamond | 1.5 x 2.5 in. |
| 19-304-740 | 2000 | Without slit | Diamond | 3 x 4 in. |
| 19-304-739 | 140 | Without slit | Diamond | 3 x 4 in. |
| 19-304-742 | 4000 | Without slit | Diamond | 3 x 4 in. |
| 19-304-791 | 280 | Without slit | Diamond | 1.5 x 3.25 in. |
| 19-304-790 | 280 | Without slit | Diamond | 1.5 x 4.25 in. |
| 19-304-792 | 280 | Without slit | Diamond | 1.5 x 2.5 in. |
| 19-304-793 | 360 | Without slit | Diamond | 1.5 x 4.25 in. |
| 19-304-794 | 360 | Without slit | Diamond | 1.5 x 3.25 in. |
| 19-304-795 | 360 | Without slit | Diamond | 1.5 x 2.25 in. |
| 19-306-101 | 1200 | Without slit | Silicone Carbide | 3 x 4 in. |
| 19-042-108 | 180 | Without slit | Silicone Carbide | 3 x 4 in. |
| 19-304-738 | 400 | Without slit | Silicone Carbide | 3 x 4 in. |
| 19-304-741 | 3000 | Without slit | Diamond | 3 x 4 in. |
| 19-306-102 | 1200 | Slit | Diamond | 3 x 4 in. |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 32 options available.
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Ideal for wafer processing tools such as LAM 9600 and 2300 Etch chambers, Hitachi Etch chambers, TEL Etch Chambers, Varian Ion Implant Process Areas, Novellus Speed, AMAT TxZ, WxZ, DxZ, SinGEN, PolyGEN, Endura and Producer CVD, PVD tools and Roth and Rau SiNX CVD tools.
- Wide grit selection allows for quick removal of process-induced residue from aluminum, stainless steel, ceramic, glass, quartz and anodized surfaces while minimizing tool wear
- Fiber-free construction reduces particle levels in cleaned tools
- Unique bonding technology minimizes the release of abrasive particles leading to cleaner PM procedures
- Enables the elimination of H2O2 from PMs, which greatly reduces recovery times
Specifications
Specifications
| Dimensions (L x W) | 3 x 4 in. |
| For Use With (Application) | Quick removal of process induced residue from Aluminum, Stainless Steel, Ceramic, Glass, Quartz and Anodized surfaces while minimizing tool wear |
| Grit | 280 |
| Includes | Without slit |
| Length (Metric) | 10.16 cm |
| Material | Silicone Carbide |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?