Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Foerster Forceps
SDP

Catalog No. 10001394 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
Forceps, 1x2 CRV
Forceps, 1x2 Straight
Forceps, Curved, Serrated
Forceps, Straight, Serrated
Spring forceps, Straight, Serrated
Length (English):
4 in.
7 in.
9.5 in.
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Length (English)
10-001-394 Spring forceps, Straight, Serrated 9.5 in.
10-001-168 Forceps, Straight, Serrated 4 in.
10-001-169 Forceps, Curved, Serrated 4 in.
10-001-170 Forceps, 1x2 Straight 4 in.
10-001-965 Forceps, 1x2 CRV 4 in.
10-001-393 Spring forceps, Straight, Serrated 7 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-001-394 Supplier Stoelting™ Supplier No. 5212062
Add to Cart
Add to Cart

Stoelting™ Foerster Forceps are used to hold swabs or sponges for mopping up the site.

  • Scissor-type operation with ratcheted handles
  • Blades are loops with serrated opposing faces
  • May be straight or, for better visibility of the site, curved.

Specifications

For Use With (Application) Neuroscience
Length (English) 9.5 in.
Width (Metric) 0.5 mm tip
Model Spring forceps, Straight, Serrated
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.