Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Fold and Snap Tube Racks
GREENER_CHOICE

Catalog No. 03448326
Change view
Click to view available options
Positions:
40
60
90
Color:
Blue
Red
White
Yellow
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Positions Color
03-448-326 90 Red
03-448-321 40 Blue
03-448-322 40 Red
03-448-323 40 White
03-448-324 40 Yellow
03-448-329 60 Blue
03-448-330 60 Red
03-448-331 60 White
03-448-325 90 Blue
03-448-327 90 White
03-448-328 90 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 03-448-326 Supplier Heathrow Scientific™ Supplier No. HS243073R
Add to Cart
Add to Cart

Fold and Snap Tube Racks is an economical and durable solution for storing test tubes.

  • Compatible with 5-30 mL test tubes
  • Polypropylene racks ship flat in one piece
  • Easy-to-assemble, simply fold and snap together
  • Open design allows samples to be incubated at the same temperature
  • Rack design is optimized for tube stability
  • Can be used in water baths
  • Autoclavable

Specifications

Description Fold and Snap Tube Rack
Autoclavable Autoclavable
Color Red
Holds Tubes (5 to 30 mL)
Material Polypropylene
Positions 90
Shape Rectangular, Rounded Corners
Stackable No
Sterility Non-sterile
For Use With (Application) Test Tube Holding
No. per Case 50/Cs.
No. per Pack 1 Ea.
Size 9.6 x 4.1 x 2.4 in.
Dimensions (L x W x H) 9.6 x 4.1 x 2.4 in.
Length (Metric) 24.5 cm
Length (English) 9.6 in.
Width (English) 4.1 in.
Height (English) 2.4 in.
Diameter (Metric) Well 13 mm
Weight (English) 0.35 lb.
Product Type Tube Rack
Shelves 3 Tiers
Height (Metric) 6.3 cm
Array 6 x 15
Width (Metric) 10.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.