Learn More
National Public Seating™ Folding Chair Replacement Glides and V-Tips

Description
- Color coordinated to match National Public Seating folding chair frames
- Glides: Protects your floor surface from scratches and scrapes
- V-Tips: Keeps your folding chair from wobbling
- 10 year manufacturer's warranty
Specifications
Specifications
| Product Type | Chair Leg Glides |
| Height (English) | 8 in. |
| Height (Metric) | 20.32 cm |
| For Use With (Equipment) | 0.87 in. Steel tubing frame of folding chair |
| Quantity | 100 Pk. |
| Length (Metric) | 25.4 cm |
| Width (Metric) | 25.4 cm |
| Length (English) | 10 in. |
| Weight (English) | 0.02 lb. |
| Width (English) | 10 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.