Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Folding Double Magnifier
SCI_ED

Catalog No. S24350 Shop All Eisco Products
Change view
Click to view available options
Magnification:
7x
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification
S24350 7x
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S24350 Supplier Eisco™ Supplier No. PH0500B
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Fitted in plastic frame

  • 7X lens

Specifications

Weight (Metric) 45.35 g
Width (English) 11 in.
Material Glass Lens
Height (Metric) 2.54 cm
Width (Metric) 27.94cm
Length (English) 1 in.
Length (Metric) 2.54 cm
Product Type Magnifying Glass
Height (English) 1 in.
Diameter (Englis) Lens 1 in.
Weight (English) 0.1 lb.
Magnification 7x
Includes 2 fold out lenses
Description 7X Magnification
Diameter (Metric) Lens 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.