Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Folding Quadrant
SCI_ED

Catalog No. S12899 Shop All Eisco Products
Change view
Click to view available options
Grade:
9 to 12
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S12899 9 to 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12899 Supplier Eisco™ Supplier No. BI0504
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Folding Quadrant is used for population counts and other measurements in the field.

  • Used for population counts and other measurements in the field
  • Consists of a 4 white coated steel rods 0.5 m long with markers at 0.25 m
  • Steel rods simply bolt together to form a quadrant frame
  • Folds flat when not in use

Specifications

Product Type Folding Quadrant
Material Steel
Color White
Dimensions (L x W) 0.5 x 0.5 m
Length (English) 20 in.
Height (English) 1 in.
Height (Metric) 25.4 mm
For Use With (Application) Population counts and other measurements in the field
Weight (English) 1.5 lb.
Weight (Metric) 680.38 g
Quantity 1
Grade 9 to 12
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.