Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Folding Training Table

Catalog No. 06001069 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
48 in.
60 in.
72 in.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06-001-069 60 in.
06-001-068 48 in.
06-001-070 72 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. 06-001-069
Add to Cart
Add to Cart
This item is not returnable. View return policy

Training tables include locking casters and can be ganged and nested.

  • Can fold and nest for storage
  • Titanium frame with cherry colored top

Specifications

Width (English) 60 in.
Color Red
With Casters Yes
Depth (English) 24 in.
Height (English) 30 in.
Depth (Metric) 60.1 cm
Width (Metric) 152.4 cm
Height (Metric) 76.2 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.