Learn More
Poltex Foley Catheter Holster

Description
- Foley Catheter holster.
- Mounts to side of procedure cart or other convenient space.
- Removable caddy helps to access catheters as well as aides in cleaning.
- Bottom hole is closed when in use, but opens for easy cleaning.
- Top lid helps to prevent dust accumulation.
- Cleanable PETG plastic construction.
- Choose from 16.3 in. internal height and 22.3 in. internal height.
- Choose from powerful VHB Tape mount, or powerful magnet mount.
Specifications
Specifications
| Includes | Tape |
| Length (English) | 16 in. |
| Product Type | Foley Catheter Holder |
| Disposable | Reusable |
| For Use With (Equipment) | Indwelling Catheter |
| Graduated | No |
| Sterility | Non-sterile |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.