Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ Foot & Ankle Skeleton Model with Ligaments
SCI_ED

Catalog No. S80993 Shop All Walter Products Products
Change view
Click to view available options
Quantity:
1
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S80993 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S80993 Supplier Walter Products™ Supplier No. B10240
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This model is mounted on a base and comes fully articulated to show the natural movement of the feet. All ligaments of the ankle are shown in detail. A great teaching aid for anatomy classes.

  • Detailed model ideal for medical office or for educational purpose
  • Fully articulated to show the natural movement of the foot
  • Comes with a base for display

Specifications

For Use With (Application) Education
Height (Metric) 26 cm
Includes Right Foot and Ankle Skeleton with Ligaments
Length (Metric) 11 cm
Material PVC
Quantity 1
Size Life-size
Weight (Metric) 1 kg
Width (Metric) 11 cm
Product Type Model, Skeleton, Right Foot and Ankle with Ligaments
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.