Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Force Table Pulley
SCI_ED

Catalog No. S12936 Shop All Eisco Products
Change view
Click to view available options
Force Table Pulley; Length: 50.8 mm (2 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S12936 Force Table Pulley; Length: 50.8 mm (2 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12936 Supplier Eisco™ Supplier No. PH0300C
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Force Table Pulley runs smoothly on ball bearings.

  • Low-friction, heavy-duty metal clamp attaches to table top.
  • Pulley runs smoothly on ball bearing.
  • For use with table tops with thickness of 10 to 24 mm.

Specifications

Product Type Table Mount Pulley
Material Plastic
Height (English) 11.8 in.
Height (Metric) 29.97 cm
Includes Pulley, Clamp
Length (English) 2 in.
Length (Metric) 50.8 mm
Weight (Metric) 226.79 g
Weight (English) 0.5 lb.
Width (Metric) 7.62 cm
Width (English) 3 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.