Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety ForceFlex™ Mechanics Gloves with D3O™ Padding
Shop All MCR Safety Products
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
Description
- Reinforced grid pattern on the palm is tailored to enhance grip in wet, dry, or oily conditions
- Patented D3O™ padding on the back of the back provides level 2 impact protection
- Thumb crotch is reinforced for additional strength in the high stress area
- Synthetic suede leather palm and fourchettes increase durability
- Expansion gusset cuff for ease of donning
- Pull tab with ID panel for personalization
- Machine washable
Specifications
Specifications
| ANSI Abrasion Rating | ANSI 4 |
| Back Material | D30™ Padding |
| Certifications/Compliance | ANSI/ISEA 138 Level 2 Impact Protection |
| Cuff Material | Spandex |
| Coating Material | Uncoated |
| Color | Hi-vis Orange, Blue |
| Cut Resistance Rating | ANSI A2 |
| Disposable | Reusable |
| Grade | Premium |
| Hand | Specific |
| Show More |
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov/product
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction