Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Disposable Forceps
GREENER_CHOICE

Catalog No. 14127575
Change view
Click to view available options
Length (Metric):
11.1 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14-127-575 11.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-575 Supplier Heathrow Scientific™ Supplier No. HS15998C
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

Maintain grip with corrugated handles and serrated tips. Disposable Forceps are constructed of durable plastic.

  • Corrugated handles
  • Serrated tips
  • Disposable

Specifications

Length (English) 4.4 in.
Length (Metric) 11.1 cm
Material Plastic
Includes Corrugated handles
Quantity 6 Pk.
Sterility Non-sterile
Style High-precision
Tip Style Straight
Product Type Forceps
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.