Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ 8600 Series -40°C Ultra-Low Temperature Chest Freezers

Catalog No. 713CV
Change view
Click to view available options
Electrical Requirements:
230 V 50 Hz
Holds:
Boxes (252)
Boxes (348)
Boxes (396)
Dimensions (DxWxH) Exterior:
33.4 x 72 x 40.5 in.
33.4 x 96 x 40.5 in.
33.8 x 87.6 x 40.5 in.
Plug Type:
EU
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Holds Dimensions (DxWxH) Exterior Plug Type
71-3CV 230 V 50 Hz Boxes (252) 33.4 x 72 x 40.5 in. EU
71-7CV 230 V 50 Hz Boxes (348) 33.8 x 87.6 x 40.5 in. EU
72-0CV 230 V 50 Hz Boxes (396) 33.4 x 96 x 40.5 in. EU
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.
Catalog No. 71-3CV Supplier Thermo Scientific™ Supplier No. 713CV

Item Discontinued This item has been discontinued by the supplier. Please to view product availability in your area.

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Attention:This item requires special delivery information. You will be asked for this during the checkout process.

Store samples confidently in the Forma 8600 Series -40°C chest freezer. Available in four sizes to accomodate a variety of needs.

Store samples confidently in Thermo Scientific™ Forma™ 8600 Series -40°C ultra-low temperature chest freezers. Available in four sizes, and with a full range of racking solutions to accomodate a variety of needs, these freezers deliver all of the same sample protection features of the Forma™ 900 and 7000 upright series.

Key Features:

  • Centralized information center, including microprocessor control and monitoring system ensures that all controls and displays are easy to reach and read—knee level on the 3 cu. ft. models
  • Improves temperature control and increases reserve BTUH capacity, resulting in a more stable temperature sample
  • Easy to remove, washable filter provides protection from dust on the condenser, causing reduced refrigeration performance and increased risk to samples
  • Simplified installation with our new easy-roll 2 inch locking casters
  • Easy to use ergonomic door handle allows convenient disposal, and retieval of, specimens

Construction:

  • 5 in.; (127mm) foamed in place, polyurethane insulation reduces power consumption and maintains temperature setpoint
  • Triple-point door gasket provides longer holding time in the event of a door opening
  • Rugged, heavy gauge, cold-rolled steel cabinets resist chipping and rust
  • 1 in. (25mm) access port allows for the use of inexpedient probes or instrumentation
  • Stainless steel interior
  • Polystyrene interior sub-lids reduce cold air loss and improve temperature recovery after door openings

Warranty varies by country, please contact us for details

TRUSTED_SUSTAINABILITY

Specifications

Description Forma 700 Series Ultra-Low Chest Freezer, 252-Box Capacity, 230V, 50Hz
Type Ultra Low Freezer, Chest
Capacity (English) 12.7 cu. ft.
Capacity (Metric) 359.6 L
Temperature Range -10°C to -40°C
Cabinet Material Cold-rolled Steel
Insulation Polyurethane Foam
Interior Stainless Steel
Certifications/Compliance CE, cULus, FDA Class I, UL
Style Chest
Display Push Button LED
Condenser Type Fin and Tube, Forced-Air Cooled
Control Type Push Button LED
Product Line Forma
Warranty Warranty varies by country, please contact us for details
Defrost Manual
Model Forma
Water Cooled Optional
Dimensions (DxWxH) Exterior 33.4 x 72 x 40.5 in.
Dimensions (D x W x H) Interior 18.5 x 42.5 x 28 in. (47 x 108 x 71.1 cm)
Monitoring Options Alarm, Recorder
Access Security Key Lock
Chart Recorder Optional 7-day chart recorder
Data Outputs RS-485, 4-20mA, dry contacts - standard
Operating Modes Standard Operation
Setpoint Security Single ID
Backup Systems CO2 or LN2 Optional
Smart View Compatibility Smart-Vue Compatible
Amperage 6.5 A
Plug Type EU
Voltage 230 V
Electrical Requirements 230 V 50 Hz
Frequency 50 Hz
Wattage 970 W
Voltage Compensation Buck/Boost
Vial Capacity 25,200 x 2 mL
Compressor Hermetic
Refrigerant R404A
Shipping Weight (English) 659 lb.
Shipping Weight (Metric) 299 kg
Weight (English) 666 lb.
Weight (Metric) 701 kg
Holds Boxes (252)
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.