Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Forma™ Series II Water-Jacketed General Purpose CO2 Incubator with 184 L Chamber and Stainless Steel Interior

Catalog No. 13642680
Change view
Click to view available options
CO2 Sensor Technology:
IR Sensor
TC Sensor
Voltage:
115 V
Oxygen Control:
1 to 21%
Not Included
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. CO2 Sensor Technology Voltage Oxygen Control
13-642-680 TC Sensor 115 V Not Included
13-642-681 IR Sensor 115 V Not Included
13-642-678 TC Sensor 115 V 1 to 21%
13-642-679 IR Sensor 115 V 1 to 21%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. 13-642-680 Supplier Thermo Scientific™ Supplier No. 3110GP
Add to Cart
Add to Cart
This item is not returnable. View return policy

Thermo Scientific™ Forma™ Series II Water Jacketed CO2 Incubators combine precise CO2 control, outstanding temperature stability, and excellent parameter recovery, with innovative continuous contamination control technology. Designed for general lab applications.

Thermo Scientific™ Forma™ Series II Water Jacketed CO2 Incubators combine precise CO2 control, outstanding temperature stability, and excellent parameter recovery, with innovative continuous contamination control technology. Maximum thermal stability and quick recovery are enabled with our unique triple wall construction, providing optimal protection against temperature loss in the event of an unexpected power outage.

Water Jacketed Chamber

  • The 184 L (6.5 cu. ft.) high capacity chamber provides outstanding culturing space
  • Standard right hand door swing, able to be converted to a left hand swing
  • Polished stainless steel interior with coved corners is easy-to-clean with removable humidity pan
  • Unique triple wall construction provides outstanding temperature uniformity and stability
  • Exclusive, heated dual pane inner glass door is designed to minimize condensation
  • In-chamber fan gently distributes air throughout the chamber which is designed ensure homogeneous conditions
  • Sturdy stainless steel shelves and supports can be removed without tools for easy cleaning or adjustment

ISO Class 5 HEPA Filtration Airflow System

  • In-chamber HEPA air filtration continuously filters entire chamber volume every 60 seconds
  • Reaches ISO Class 5 cleanroom air quality in only 5 minutes after door opening
  • Continuous protection by minimizing ability for contaminants to settle on interior surfaces

In situ Sensors and Probes Designed for Precise Monitoring

  • Choice of TC (thermal conductivity) CO2 sensor for long, reliable operation or IR (infrared) CO2 sensor for monitoring when humidity and temperature are less predictable
  • Dual temperature probes with over temperature protection
  • Optional rH display for monitoring humidity levels (to prevent dry-outs) requires factory installed catalog number 190643

Enviro-Scan Microprocessor Control

  • Easy- to-use, alphanumeric LED display
  • Flexible, intuitive controls with message center including process and alarm status messages
  • Configurable audible on/off, access code, tracking low and high alarms
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 184 L
Chamber Material Polished Stainless Steel
CO2 Concentration Range 0 to 20%
CO2 Sensor Technology TC Sensor
Convection Type Water-jacketed
Material Stainless Steel
No. of Places 16
No. of Shelves 3 std./16 max.
Oxygen Control Not Included
Relative Humidity Ambient to 95% at 37°C
Temperature Range (Metric) Ambient 5° to 50°C
Type CO2 Incubator
Quantity 1 Ea.
Temperature Uniformity ±0.2°C at 37°C
Dimensions (D x W x H) Interior 20 x 21.3 x 26.8 in. (50.8 x 54.1 x 68.1 cm)
Dimensions (L x W x H) 25 x 26 x 39.5 in. (63.5 x 66.0 x 100.3 cm)
Shipping Weight (English) 324 lb.
Shipping Weight (Metric) 147 kg
Weight (English) 265 lb.
Weight (Metric) 120.2 kg
Voltage 115 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.