Learn More
Description
- Stabilize the fine structural details of tissue samples with this histology-grade formaldehyde fixative.
Specifications
Specifications
| Boiling Point | 96°C (205°F) |
| Closure Type | Screw Cap |
| Color | Colorless |
| Content And Storage | Store in a cool, well-ventilated area away from incompatible substances. Keep away from ignition sources. |
| Packaging Type | F Style UN Bottle |
| Concentration | 37% |
| For Use With (Equipment) | Microscope |
| Grade | Histological |
| Product Line | Vion Histology |
| Product Type | Fixative |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
