Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MP Biomedicals™ Formaldehyde Dehydrogenase (Formaldehyde: NAD+oxidoreductase)

Catalog No. ICN19066850 Shop All MP Biomedicals, Inc Products
Change view
Click to view available options
Quantity:
5 U
50 U
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ICN19066850 50 U
ICN19066805 5 U
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ICN19066850 Supplier MP Biomedicals™ Supplier No. 0219066850
Add to Cart
Add to Cart

From Pseudomonas putida

Activity: approx. 1.0U/mg solid. Unit Definition: One unit will oxidize 1.0 μmol of formaldehyde to formic acid per minute at pH 7.5 and 37°C. Lyophilized powder.

TRUSTED_SUSTAINABILITY

Specifications

Concentration ≥1 U/mg
Color Off-White
For Use With (Application) Formaldehyde Dehydrogenase is used as a biosensor for the presence of Formaldehyde in pharmaceuticals, waste Water, vaccines and industrial products
Content And Storage 0°C
Source Pseudomonas putida
Quantity 50 U
Product Type Formaldehyde Dehydrogenase
Form Lyophilized Powder
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.