Learn More
Description
- No need for scalpel – students only need dissecting scissors
- Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
- Carosafe is odorless fluid designed to minimize unpleasant odor of formaldehyde
- INJE
Specifications
Specifications
| Type | Preserved Specimen |
| Preservative | Formalin |
| Injection Type | Plain |
| Length (English) | 4 to 5 in. |
| Length (Metric) | 10.1 to 12.7 cm |
| Quantity | 10/Bag |
| Packaging | Bulk Bag |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

