Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carolina™ Formalin Pigs
SDPSCI_ED

Catalog No. S37669 Shop All Carolina Biological Supply Products
Change view
Click to view available options
Injection Type:
Double
Plain
Single
Length (English):
11 to 14 in.
14+ in.
7 to 11 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Injection Type Length (English)
S37669 Double 11 to 14 in.
S37670 Plain 7 to 11 in.
S37672 Double 7 to 11 in.
S37664 Plain 14+ in.
S37665 Single 14+ in.
S37666 Double 14+ in.
S37667 Plain 11 to 14 in.
S37668 Single 11 to 14 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. S37669 Supplier Carolina™ Supplier No. 228421
This item is not returnable. View return policy

For use in introducing students to mammalian anatomy. Caroline™ Formalin Pigs do not have well defined Musculature.

  • Fetal and/or stillborn pigs
  • Mainly used in basic high school and college biology classes
  • Shipped in Carosafe™, Carolina's proprietary shipping and holding fluid
  • Carosafe is odorless fluid designed to minimize unpleas

Specifications

Type Preserved Specimen
Preservative Formalin
Injection Type Double
Length (English) 11 to 14 in.
Length (Metric) 27.9 to 35.5 cm
Quantity 1/Bag
Packaging Bag
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.