Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ Fortress™ Safety Eyewear
Lightweight sports styling
$5.72 - $159.40
Specifications
Certifications/Compliance | ANSI Z87.1 |
---|---|
Lens Material | Polycarbonate |
Frame Material | Nylon |
Frame Type | High style |
Catalog Number | Mfr. No. | Lens Coating | Frame Color | Lens Tint | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Coating | Frame Color | Lens Tint | Price | Quantity & Availability | |||
19-155-705
|
Pyramex™
SB3710D |
Black | Clear |
Case of 12 for $123.20
|
|
||||
19-155-706
|
Pyramex™
SB3710DT |
Scratch-resistant | Black | Clear |
Case of 12 for $153.20
|
|
|||
19-155-708
|
Pyramex™
SB3720D |
Black | Gray |
Case of 12 for $141.80
|
|
||||
19-155-711
|
Pyramex™
SB3780D |
Black | Indoor/Outdoor, Mirror |
Case of 12 for $159.40
|
|
||||
19-155-932
|
Pyramex™
SG3710D |
Gray | Clear |
Each for $5.72
Case of 12 EA for $65.20
|
|
||||
19-155-987
|
Pyramex™
SS3720D |
Silver | Gray |
Each for $5.72
Case of 12 EA for $65.20
|
|
||||
19-155-986
|
Pyramex™
SS3710D |
Silver | Clear | N/A | N/A | N/A | |||
Description
Specifications
ANSI Z87.1 | |
Polycarbonate | |
Nylon | |
High style |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title