Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Forward Vision ADA Workstation
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S37930 Shop All Diversified Spaces Products
Change view
Click to view available options
Includes:
With sink, paddle handles, trap, strainer and stopper
Without sink
Cabinet Type:
Door cabinet
Door/Drawer cabinet
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Cabinet Type
S37930 With sink, paddle handles, trap, strainer and stopper Door cabinet
S37932 Without sink Door cabinet
S37936 Without sink Door/Drawer cabinet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S37930 Supplier Diversified Spaces™ Supplier No. 2946KLADA
Add to Cart
Add to Cart
Request a Quote

Constructed of hardwoods, oak veneers and ADA compatible.

  • Designed to be used by four students
  • Consists of 1 in. thick solid epoxy resin top
  • Rubber base molding on desk
  • Durable chemical resistant UV finish
  • SEFA compliant and MAS Certified Green
  • Two GFI protected AC duplex receptacles

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type ADA Workstation
Color Light Brown
Warranty Limited Lifetime
Length (English) Sink 18 in.
Width (Metric) Sink 38.1 cm
Depth (Metric) Sink 12.7 cm
Depth (English) Sink 5 in.
Dimensions (D x W x H) 127 x 243.8 x 86.36 cm (50 x 96 x 34 in.)
Includes With sink, paddle handles, trap, strainer and stopper
Length (Metric) Sink 45.72 cm
Surface Coating Solid epoxy resin top
Width (English) Sink 15 in.
Cabinet Type Door cabinet
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.