Learn More
Description
- Designed to be used by four students
- Consists of 1 in. thick solid epoxy resin top
- Rubber base molding on desk
- Durable chemical resistant UV finish
- SEFA compliant and MAS Certified Green
- Two GFI protected AC duplex receptacles
Specifications
Specifications
| Product Type | ADA Workstation |
| Color | Light Brown |
| Warranty | Limited Lifetime |
| Surface Coating | Solid epoxy resin top |
| Includes | Without sink |
| Cabinet Type | Door cabinet |
| Dimensions (D x W x H) | 127 x 243.8 x 86.36 cm (50 x 96 x 34 in.) |
| Material | Red Oak |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
