Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Forward Vision I Workstation with Door/ Drawer Cabinet
GSA_VASCI_ED

Catalog No. S37925 Shop All Diversified Spaces Products
Change view
Click to view available options
Includes:
Sink, 2 combination cold water/gas fixtures
With sink, 2 rod sockets, LabHands
With sink, paddle handles, trap, strainer and stopper
Without sink or fixtures
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S37925 Sink, 2 combination cold water/gas fixtures
S37926 With sink, 2 rod sockets, LabHands
S37933 With sink, paddle handles, trap, strainer and stopper
S37935 Without sink or fixtures
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S37925 Supplier Diversified Spaces™ Supplier No. 2936K
Add to Cart
Add to Cart
Request a Quote

Allows four students to work at a single station. Diversified Spaces™™ Forward Vision I Workstation with Door/ Drawer Cabinet has unique design which provides enough space to store four stools under the workstation.

  • Meets the needs of students and teachers
  • Designed to be used by four students
  • Consists of 1 in. thick solid epoxy resin top
  • Rubber base molding on desk
  • Durable chemical resistant UV finish
  • SEFA compliant and MAS Certified Green
  • Includes door/drawer cabinet with one adjustable shelf and drawer
  • Two GFI protected AC duplex receptacles

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Workstation with Door and Drawer Cabinet
Color Light Brown
Length (Metric) Sink 38.1 cm
Length (English) Sink 15 in.
Warranty Limited Lifetime
Includes Sink, 2 combination cold water/gas fixtures
Surface Coating Solid epoxy resin top
Depth (Metric) Sink 43.18 cm
Depth (English) Sink 17 in.
Dimensions (D x W x H) 127 x 243.8 x 91.44 cm (50 x 96 x 36 in.)
Width (English) Sink 22.38 in.
Width (Metric) Sink 56.84 cm
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.