Learn More
Diversified Spaces™ Forward Vision I Workstation with Door/ Drawer Cabinet
Shop All Diversified Spaces Products

Description
- Meets the needs of students and teachers
- Designed to be used by four students
- Consists of 1 in. thick solid epoxy resin top
- Rubber base molding on desk
- Durable chemical resistant UV finish
- SEFA compliant and MAS Certified Green
- Includes door/drawer cabinet with one adjustable shelf and drawer
- Two GFI protected AC duplex receptacles
Specifications
Specifications
| Product Type | Workstation with Door and Drawer Cabinet |
| Color | Light Brown |
| Depth (English) Sink | 17 in. |
| Depth (Metric) Sink | 43.18 cm |
| Length (Metric) Sink | 38.1 cm |
| Width (Metric) Sink | 56.84 cm |
| Includes | With sink, 2 rod sockets, LabHands |
| Warranty | Limited Lifetime |
| Length (English) Sink | 15 in. |
| Width (English) Sink | 22.38 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.