Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Forward Vision III Workstation with Door/Drawer Cabinet
GSA_VAGREENER_CHOICESCI_ED

Catalog No. S37938 Shop All Diversified Spaces Products
Change view
Click to view available options
Surface Coating:
Solid epoxy resin top
Solid phenolic resin top
Includes:
Sink, 2 combination cold water/gas fixtures
Without sink
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Surface Coating Includes
S37938 Solid epoxy resin top Sink, 2 combination cold water/gas fixtures
S37937 Solid phenolic resin top Without sink
S37939 Solid epoxy resin top Without sink
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S37938 Supplier Diversified Spaces™ Supplier No. 2966K
Add to Cart
Add to Cart
Request a Quote

Durable lab table designed to be used by two students. Diversified Spaces™™ Forward Vision III Workstation with Door/Drawer Cabinet is constructed of solid oak and oak veneers.

  • Consists of 1 in. thick black resin top
  • Rubber base molding on desk
  • Durable chemical resistant UV finish
  • SEFA compliant and MAS Certified Green
  • Includes door/drawer cabinet with one adjustable shelf and drawer
  • 18 in. wide removable panel is located between the storage cabinets and provides access to all utilities
  • One GFI protected AC duplex receptacle

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Workstation
Color Light Brown
Surface Coating Solid epoxy resin top
Width (Metric) Sink 30.48 cm
Dimensions (D x W x H) 91.4 x 172.7 x 91.4 cm (36 x 68 x 36 in.)
Warranty Limited Lifetime
Includes Sink, 2 combination cold water/gas fixtures
Length (Metric) Sink 20.32 cm
Length (English) Sink 8 in.
Width (English) Sink 12 in.
Depth (Metric) Sink 15.24 cm
Depth (English) Sink 6 in.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.