Learn More
Description
Includes
Power cord, Spare bulb, Allen key, Light guide, Light source
- Infrared filter placed directly in front of bulb reduces IR light rays that produce heat at sample
- Adjustable focusing lens focuses 150w of illumination to a fine point, or broaden it to be a flood for (single and bifurcated options only)
- Fan cooled and thermal fuse protected
- Heat shield, hinged lid allows for easy access to replacing bulb and protection from bulb heat
- Large neural knob securely locks light guides in place
Certifications
Quality Proformance Certification
Warranty and Services
2 Year - Electronic, Mechanical, Optical with option to extend to 5 years
Specifications
Specifications
| Type | Bifurcated Fiber Optic Guides |
| Dimensions (L x W x H) | 56.8 x 27.2 x 13 cm (22 x 10.7 x 5.11 in.) |
| For Use With (Application) | Manufacturing, Research, Laboratory |
| Lighting Type | 150 watt Halogen |
| Voltage | 110 V, Internal |
| Warranty | 5 years optical and mechanical, 1 year electrical from date of purchase |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
