Learn More
Foss™ Tubing for Fisher Scientific™ and Kjeltec™ Distillation Systems
Specifications
Specifications
| Diameter (Metric) Inner | 8 mm |
| Material | PVC |
| Diameter (Metric) Outer | 12 mm |
| Overall Length (English) | 6 ft. |
| For Use With | All Kjeltec, Soxtec and Fibertec Models |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.