Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Foss™ Tubing for Fisher Scientific™ and Kjeltec™ Distillation Systems

Catalog No. TC15820006
Change view
Click to view available options
Diameter (Metric) Inner:
2 mm
8 mm
12 mm
Diameter (Metric) Outer:
4 mm
12 mm
16 mm
Material:
Neoprene
PVC
Silicone
Viton
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Inner Diameter (Metric) Outer Material
TC1582-0006 8 mm 12 mm Silicone
TC1582-0002 - - -
TC1582-0004 8 mm 12 mm PVC
TC1582-0017 12 mm 16 mm Viton
TC1582-0023 - - Neoprene
TC1582-0027 2 mm 4 mm Neoprene
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. TC1582-0006 Supplier Foss™ Supplier No. 15820006

Specifications

Diameter (Metric) Inner 8 mm
Material Silicone
Diameter (Metric) Outer 12 mm
Overall Length (English) 3 ft.
For Use With All Kjeltec Models
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.