Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Four-Book Compartment Oak Table with No Top: Leg Brace Option
SCI_ED

Catalog No. S47241 Shop All Diversified Spaces Products
Change view
Click to view available options
Height (English):
30 in.
Depth (English):
42 in.
Width (English):
48 in.
54 in.
60 in.
72 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Depth (English) Width (English)
S47241 30 in. 42 in. 54 in.
S38226 30 in. 42 in. 48 in.
S47206 30 in. 42 in. 72 in.
S47257 30 in. 42 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. S47241 Supplier Diversified Spaces™ Supplier No. C7800K30L

Finished with a chemical resistant, earth-friendly UV finish.

  • 4 book compartments measuring 14W x 13.625D x 3.875 in. H
  • Leg braces included
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Solid Oak Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Specifications

Product Type Book Compartment Table
Certifications/Compliance SEFA compliant and MAS Certified Green™
Frame Material Red Oak
Top Style No Top
Height (English) Storage Area 3.875 in.
Width (English) Storage Area 14 in.
With Casters No
Depth (English) 42 in.
Finish UV
Height (English) 30 in.
Load Bearing Capacity (Metric) 226.8 kg
Quantity 1 Ea.
Warranty Lifetime
Options Available Leg brace
Width (English) 54 in.
Includes 4-book compartments and leg braces
Load Bearing Capacity (English) 500 lb.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.