Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Four-Book Compartment Oak Table with Plastic Laminate Top: Leg Brace Option
SCI_ED

Catalog No. S47260 Shop All Diversified Spaces Products
Change view
Click to view available options
Height (English):
30 in.
34 in.
36 in.
Depth (English):
42 in.
Width (English):
48 in.
54 in.
60 in.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Depth (English) Width (English)
S47260 34 in. 42 in. 60 in.
S38229 34 in. 42 in. 48 in.
S38230 36 in. 42 in. 48 in.
S47242 30 in. 42 in. 54 in.
S47244 34 in. 42 in. 54 in.
S47245 36 in. 42 in. 54 in.
S47261 36 in. 42 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S47260 Supplier Diversified Spaces™ Supplier No. C790LBBK34L
Add to Cart
Add to Cart

Offers an excellent work surface that wears exceptionally well under normal use. Diversified Spaces™ Oak Tables with Plastic Laminate Tops are widely used for student science tables.

  • 1.25 in. Plastic Laminate Table Surface
  • 4 book compartments measuring 14W x 13.625D x 3.875 in. H
  • Leg braces included
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Solid Oak Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Specifications

Product Type Book Compartment Table
Color Oak
Height (English) Storage Area 3.875 in.
Width (English) Storage Area 14 in.
Frame Material Red Oak
Load Bearing Capacity (Metric) 226.8 kg
Certifications/Compliance SEFA compliant and MAS Certified Green™
With Casters No
Top Style 1.25 in. Plastic Laminate
Warranty Lifetime
Finish UV
Height (English) 34 in.
Includes 4-book compartments and leg braces
Load Bearing Capacity (English) 500 lb.
Width (English) 60 in.
Depth (English) 42 in.
Options Available Leg brace
Quantity 1 Ea.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.