Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Four-Book Compartment Oak Table with Solid Epoxy Top: Leg Brace Option
SCI_ED

Catalog No. S47256 Shop All Diversified Spaces Products
Change view
Click to view available options
Height (English):
30 in.
34 in.
36 in.
Depth (English):
42 in.
Width (English):
48 in.
54 in.
60 in.
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Depth (English) Width (English)
S47256 36 in. 42 in. 54 in.
S38239 30 in. 42 in. 48 in.
S38240 34 in. 42 in. 48 in.
S42653 34 in. 42 in. 60 in.
S47254 30 in. 42 in. 54 in.
S47255 34 in. 42 in. 54 in.
S47270 30 in. 42 in. 60 in.
S47272 36 in. 42 in. 60 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. S47256 Supplier Diversified Spaces™ Supplier No. C7806K36L
Add to Cart
Add to Cart

Ideal for high school and above with gas and other heat producting processes. Diversified Spaces™ Oak Table with Solid Epoxy Top is impervious to normal laboratory chemicals, heat and moisture.

  • 1 in. Epoxy Table Surface
  • 4 book compartments measuring 14W x 13.625D x 3.875 in. H
  • Leg braces included
  • 2.25 in. solid square legs, with 5/16 in. hanger bolts installed, supplied nuts and washers
  • Aprons are 13/16D x 4.5 in. H with heavy-duty 13 gauge steel corner braces
  • Equipped with non-skid adjustable glides for precise leveling and rubber leg boots
  • Finished natural with a chemical resistant UV finish
  • Solid Oak Construction
  • Minimal assembly required; legs need to be attached
  • Weight capacity is 500lbs evenly distributed
  • SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the USA

Specifications

Product Type Book Compartment Table
Color Oak
Finish UV
Warranty Lifetime
Frame Material Red Oak
With Casters No
Certifications/Compliance SEFA compliant and MAS Certified Green™
Width (English) 54 in.
Includes 4-book compartments and leg braces
Load Bearing Capacity (English) 500 lb.
Options Available Leg brace
Depth (English) 42 in.
Width (English) Storage Area 14 in.
Height (English) 36 in.
Load Bearing Capacity (Metric) 226.8 kg
Height (English) Storage Area 3.875 in.
Top Style 1 in. Solid Epoxy
Quantity 1 Ea.
Material Red Oak
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.