Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Four-Receptable Power Strip
SDP

Catalog No. 16108375 Shop All Labconco Corporation Products
Change view
Click to view available options
Amperage:
2 A
5 A
Includes:
4 receptacles
6 receptacles
Product Type:
Australian Power Strip
Electrical Power Strip
European Power Strip
UK Power Strip
Voltage:
115 V
250 V
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Includes Product Type Voltage
16-108-375 2 A 4 receptacles European Power Strip 250 V
16-108-373 5 A 4 receptacles Electrical Power Strip 115 V
16-108-374 2 A 6 receptacles UK Power Strip 250 V
16-108-376 2 A 4 receptacles Australian Power Strip 250 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Catalog No. 16-108-375 Supplier Labconco™ Supplier No. 5290400
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Provide electrical receptacles for connecting instruments and equipment

  • Electrical power extender for connecting equipment and instruments
  • North American electrical configuration
  • Adds four electrical receptacles

Specifications

For Use With (Equipment) Electrical Equipment
Voltage 250 V
Amperage 2 A
For Use With (Application) To provide electrical receptacles for connecting instruments and equipment
Includes 4 receptacles
Weight (English) 1 lb.
Weight (Metric) 0.5 kg
Product Type European Power Strip
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.