Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Four-Student Double Storage Cabinet Table
GSA_VASCI_ED

Catalog No. S37854 Shop All Diversified Spaces Products
Change view
Click to view available options
Includes:
Book Compartment Apron, 2 Locking Drawers
Book Compartment Apron, Plain Base Cabinet
Plain Apron, 2 Locking Drawers
Plain Apron, Plain Base Cabinet
Top Style:
ChemGuard
Plastic Laminate
Solid Epoxy
Solid Phenolic
Weight (English):
380 lb.
400 lb.
410 lb.
463 lb.
468 lb.
520 lb.
525 lb.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Top Style Weight (English)
S37854 Plain Apron, 2 Locking Drawers ChemGuard 400 lb.
S37848 Plain Apron, Plain Base Cabinet ChemGuard 380 lb.
S38119 Book Compartment Apron, Plain Base Cabinet Plastic Laminate 400 lb.
S38120 Book Compartment Apron, Plain Base Cabinet ChemGuard 400 lb.
S38121 Book Compartment Apron, Plain Base Cabinet Solid Phenolic 463 lb.
S38122 Book Compartment Apron, Plain Base Cabinet Solid Epoxy 520 lb.
S38124 Book Compartment Apron, 2 Locking Drawers Plastic Laminate 410 lb.
S38125 Book Compartment Apron, 2 Locking Drawers ChemGuard 410 lb.
S38126 Book Compartment Apron, 2 Locking Drawers Solid Phenolic 468 lb.
S38127 Book Compartment Apron, 2 Locking Drawers Solid Epoxy 525 lb.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. S37854 Supplier Diversified Spaces™ Supplier No. 2402K
Add to Cart
Add to Cart

Allows workspace and storage for four users.

  • Constructed from solid oak and hardwood veneers
  • Chemical-resistant, earth-friendly UV finish

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type Table
Color Oak
Includes Plain Apron, 2 Locking Drawers
Finish UV
Top Style ChemGuard
Dimensions (D x W x H) 42 x 66 x 30 in.
Weight (English) 400 lb.
Material Red Oak with Hardwood Veneer
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.