Learn More
Description
Connects the back (dorsal) D-ring of MSA full-body harnesses to a qualified anchorage and anchorage connector
- Keeps average fall arrest forces below 900 lb.
- Durable polyester sheath for increased abrasion and UV resistance
- Pouchless design for lighter weight and more comfortable wear
- Aluminum or zinc-plated steel snaphooks with auto-close and lock
- Highly visible deployment tag
- Swivel HL200 harness connection
- Single-leg configuration is bi-directional to make training easier, while twin-leg configuration allows for 100% tie off
Compliance
US: ANSI/ASSE Z359.13, Z359.3; OSHA 29 CFR 1910.66, ASTM F887-005; CAN: Z259.11-05
Specifications
Specifications
| Material | Polyester |
| Leg Configuration | Double-Leg |
| Connector Types | Two HL64 |
| Length (English) | 6 ft. |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
