Learn More
National Safety Apparel™ FR Chemical Resistant Lab Coat, Navy Blue
Shop All National Public Seating Corporation Products

Description
- FR Nomex™ knit wrists keep sleeves in place
- Durable, high-temp plastic snaps for easy donning and doffing
- Bottom side vents for increased mobility
- Side pass-through allows access to pockets underneath the coat
- Durable accessory loop for safety glasses, pens, badges, etc.
- Chest pocket with covered flap and pen/pencil slot
- Lower pockets with covered flaps to secure contents
- Highly breathable compared to traditional chemical protective options
- Easy care and laundering
- 42 in. length
Specifications
Specifications
| Product Type | Flame-resistant Lab Coat |
| Size | 3X-Large |
| Gender | Unisex |
| Material | Aramid Fiber |
| Color | Navy |
| Closure Type | Snaps |
| Cuff Style | Knit |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Fluids, Flame |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.