Learn More
National Safety Apparel™ FR Food Processing Lab Coat
Shop All National Public Seating Corporation Products

Description
- Created for food service: no buttons, no loose or hanging components
- Side pass-through pockets
- Generous cut allows for unrestricted movement
- Covered snaps on front and cuffs
- Dual certified for arc flash and flash fire protection
- Lightweight and breathable design
- Standard coat length is 42 in.
- Made in the USA
Specifications
Specifications
| Product Type | Flame-resistant Lab Coat |
| Size | Medium |
| Gender | Unisex |
| Material | FR Cotton |
| Color | Navy |
| Closure Type | Snaps |
| Cuff Style | Hemmed |
| Disposable | Reusable |
| Sterility | Non-sterile |
| Resistance | Flame |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.