Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Carver™ Lab Press Heated Platens: Aluminum

Catalog No. 1387231
Encompass
Encompass_Preferred
Change view
Click to view available options
Voltage:
115 VAC
230 VAC
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
13-872-31 230 VAC
13-872-30 115 VAC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 13-872-31 Supplier Carver™ Supplier No. 21013
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Plastic molding and hot pressing accessory. Pack of two 6 × 6 in. (15 × 15cm) aluminum heated platens thermostatically control temperatures from 66° to 260°C (150° to 500°F). Both have built-in bimetallic thermometers. With control boxes. State preference for thermometer with °C or °F markings.

Specifications

Product Type Heated Plate
Voltage 230 VAC
For Use With (Equipment) For carver lab press
Includes Control boxes
Material Aluminum
Temperature Range (English) 150°F to 500°F
Temperature Range (Metric) 66°C to 260°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.