Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Eisco™ Free Fall Apparatus
SCI_ED

Catalog No. s23651 Shop All Eisco Products
Change view
Click to view available options
:
Free Fall Apparatus; Height: 120 cm (47.2 in.)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
S23651 Free Fall Apparatus; Height: 120 cm (47.2 in.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S23651 Supplier Eisco™ Supplier No. GFFAL
Only null left
Add to Cart
Add to Cart

Accurately study measure free falls. The Free Fall Apparatus allows the study of acceleration due to gravity via free fall and pendulum levers. Supplied with a manual but without timer and photogate system.

  • Study the effects of gravity on free fall acceleration
  • Comes with detailed instruction manual
  • Photogate system and timer NOT included

Specifications

Product Type Free Fall Demonstration Apparatus
Includes Metal Base, Electromagnet, Free Fall Spheres, Ball Receiver, Rod and Clamp, Instruction Manual
Height (English) 47.2 in.
Height (Metric) 120 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.