Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Poltex Free-standing Acrylic Splash Shields
SDP

Catalog No. 22000577
Change view
Click to view available options
Height (English):
12 in.
17 in.
Width (English):
15.75 in.
19 in.
22 in.
29.6 in.
35.6 in.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English) Width (English)
22-000-577 17 in. 22 in.
22-000-580 12 in. 15.75 in.
22-000-576 17 in. 19 in.
22-000-578 17 in. 29.6 in.
22-000-579 17 in. 35.6 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 22-000-577 Supplier Poltex Supplier No. SPLSHACM
Add to Cart
Add to Cart

Poltex Free-standing Acrylic Splash Shields come in a variety of sizes.

  • Free-standing acrylic splash shield
  • Rubber bumpons on base for a non-slip surface

Specifications

Height (Metric) 43.2 cm
Width (Metric) 55.9 cm
Height (English) 17 in.
Shape Rectangular with Cutout
Thickness (English) Base: 0.5 in., Shield: 0.25 in.
Thickness (Metric) Base: 6 mm, Shield: 12 mm
Width (English) 22 in.
Color Clear
Product Type Splash Shield
Material Acrylic
Disposable Reusable
Autoclavable Not Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.