Learn More
Description
Includes
Security Chains
- Frame is 2 in. x 2 in. tubular steel
Specifications
Specifications
| Product Type | Cylinder Restraint |
| Includes | Security Chains |
| For Use With (Application) | Cylinders |
| For Use With (Equipment) | Can hold 6 cylinders |
| Depth (English) | 30 in. |
| Depth (Metric) | 76.2 cm |
| Height (English) | 30 in. |
| Height (Metric) | 76.2 cm |
| Length (English) | 48 in. |
| Length (Metric) | 121.9 cm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.