Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Freeze Dry Temperature Probes
SDP

Catalog No. 10400502 Shop All Labconco Corporation Products
Change view
Click to view available options
Length (Metric):
26.6 cm
71.1 cm
Width (Metric):
26.6 cm
71.1 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Width (Metric)
10-400-502 26.6 cm 26.6 cm
10-400-501 71.1 cm 71.1 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-400-502 Supplier Labconco™ Supplier No. 736582000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

1 temperature probe

Requires

FreeZone Freeze Dryer, FreeZone Heated Product Shelves

Used for FreeZone™ Stoppering Tray Dryer, Bulk Tray Dryer, Small Tray Dryer or Heated Product Shelf Chambers.

  • For use with optional stainless steel heated shelves or as a replacement part
  • Temperature is controlled and recorded by Lyo-Works OS

Warranty and Services

One year

Specifications

Type Temperature Sensor
No. of Shelves 0
Material Insulated Wire
Includes 1 temperature probe
Width (English) 10.5 in.
Width (Metric) 26.6 cm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
Length (English) 10.5 in.
Length (Metric) 26.6 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.