Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI Freeze Drying Beaker Flasks and Accessories
SDP

Catalog No. 05405384 Shop All BUCHI Products
Change view
Click to view available options
Capacity (Metric):
100 mL
100 to 200 mL
1200 mL
200 mL
800 mL
800 to 1200 mL
Various
Includes:
Beaker Flask
Beaker Flask Cap
Flask Adapter Set
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Includes
05-405-384 800 to 1200 mL Beaker Flask Cap
05-405-385 100 mL Beaker Flask
05-405-386 200 mL Beaker Flask
05-405-383 100 to 200 mL Beaker Flask Cap
05-405-390 800 mL Beaker Flask
05-405-387 1200 mL Beaker Flask
05-405-389 Various Flask Adapter Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 05-405-384 Supplier BUCHI Supplier No. 11065730
Add to Cart
Add to Cart

Freeze drying beaker flasks and accessories for use with a lyophilizer.

  • For use with a lyophilizer

Specifications

Capacity (Metric) 800 to 1200 mL
For Use With (Application) Freeze Drying
For Use With (Equipment) L-200
Includes Beaker Flask Cap
Length (Metric) 110 mm
Temperature Range (Metric) -60°C to +30°C
Weight (English) 0.7 lb.
Weight (Metric) 0.4 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.