Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels

Catalog No. 17012180 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.6 x 1.8 in.
1.65 x 0.5 in.
31.75 mm (W) x 9.53 mm (H)
38.10 mm (W) x 55.88 mm (H)
38.10 mm (W) x 95.25 mm (H)
44.45 mm (W) x 25.40 mm (H)
For Use With (Equipment):
BMP41, BMP51, M511
BMP51;BMP53;M511;M510
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment)
17-012-180 38.10 mm (W) x 55.88 mm (H) BMP51;BMP53;M511;M510
17-012-125 31.75 mm (W) x 9.53 mm (H) BMP51;BMP53;M511;M510
17-012-216 0.6 x 1.8 in. BMP41, BMP51, M511
17-012-210 44.45 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510
17-012-307 1.65 x 0.5 in. BMP41, BMP51, M511
17-012-336 38.10 mm (W) x 95.25 mm (H) BMP51;BMP53;M511;M510
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 17-012-180 Supplier Brady™ Supplier No. M5113490
Add to Cart
Add to Cart

Securely mark flat lab surfaces in liquid nitrogen or freezer environments with the durable B-490 polyester label material. Easily print almost anywhere with a Brady™ handheld label printer.

  • Designed for laboratory use on glass and polypropylene vials, centrifuges, test tubes, straws and slides
  • Withstands solvents, smudges and extreme temperatures, including storage in liquid nitrogen
  • Made with a permanent acrylic adhesive for use on flat frozen surfaces or wrapping around tubes and vials with a 1/8 in. overlap

Specifications

Autoclavable Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Min. Operating Temperature (Metric) -196°C
No. per Pack 140 Label(s) / Box
Quantity 140
Size (Metric) 38.10 mm (W) x 55.88 mm (H)
Temperature Range (English) -320°F to 266°F
Temperature Range (Metric) -196°C to 130°C
Thickness (English) 0.0026 in
Thickness (Metric) 0.065 mm
Dimensions (L x W) 38.10 mm (W) x 55.88 mm (H)
Length (English) 2.2 in.
Width (English) 1.5 in
Width (Metric) 38.10 mm
Height (English) 2.2 in
Height (English) Printable Area 0.5 in.
Height (Metric) 55.88 mm
Alternate Part Number M5-113-490
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.