Learn More
Description
- Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
- Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to 212°F (-196°C to 100°C).
- Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
- Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications
Specifications
| Certifications/Compliance | RoHS compliant to 2011/65/EU |
| Adhesive Type | Acrylic, Permanent |
| Color | White |
| Finish | Matte |
| Format | Roll |
| Material | Polyester (B-492) |
| Print Technology | Thermal Transfer |
| Product Type | Label |
| Sterility | Non-sterile |
| For Use With (Application) | Laboratory identification, R6400 series ribbons, thermal transfer printers |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.