Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ FreezerBondz™ Ultra-thin Cryogenic Polyester Labels

Catalog No. 17012191 Shop All Brady Corporation Products
Change view
Click to view available options
Dimensions (L x W):
0.375 x 0.375 in.
0.375 x 0.825 in.
0.5 x 0.5 in.
0.5 x 1 in.
12.70 mm (W) x 41.91 mm (H)
22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia)
22.86 mm (W) x 25.40 mm (H)
25 ft. x 0.5 in.
25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia)
31.75 mm (W) x 6.35 mm (H)
31.75 mm (W) x 9.53 mm (H)
41.28 mm (W) x 15.24 mm (H) x 9.53 mm (Dia)
44.45 mm (W) x 25.40 mm (H)
For Use With (Equipment):
BMP41, BMP51, M511
BMP51;BMP53;M511;M510
Format:
Continuous
Die-cut
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) For Use With (Equipment) Format
17-012-191 12.70 mm (W) x 41.91 mm (H) BMP51;BMP53;M511;M510 Die-cut
17-012-260 31.75 mm (W) x 6.35 mm (H) BMP51;BMP53;M511;M510 Die-cut
17-012-117 0.375 x 0.825 in. BMP41, BMP51, M511 Die-cut
17-012-267 31.75 mm (W) x 9.53 mm (H) BMP51;BMP53;M511;M510 Die-cut
17-012-312 0.5 x 0.5 in. BMP41, BMP51, M511 Die-cut
17-012-317 22.86 mm (W) x 12.70 mm (H) x 11.18 mm (Dia) BMP51;BMP53;M511;M510 Die-cut
17-012-121 25.40 mm (W) x 12.70 mm (H) x 9.53 mm (Dia) BMP51;BMP53;M511;M510 Die-cut
17-012-316 0.5 x 1 in. BMP41, BMP51, M511 Die-cut
17-012-208 41.28 mm (W) x 15.24 mm (H) x 9.53 mm (Dia) BMP51;BMP53;M511;M510 Die-cut
17-012-302 22.86 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut
17-012-289 0.375 x 0.375 in. BMP41, BMP51, M511 Die-cut
17-012-213 44.45 mm (W) x 25.40 mm (H) BMP51;BMP53;M511;M510 Die-cut
17-012-318 25 ft. x 0.5 in. BMP41, BMP51, M511 Continuous
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
Catalog No. 17-012-191 Supplier Brady™ Supplier No. M5124492
Add to Cart
Add to Cart

Label curved frozen lab surfaces including tubes, vials and cryocanes with the ultra-thin B-492 polyester label material. Print almost anywhere with a durable Brady™ handheld label maker.

  • Ideal for laboratory use on curved surfaces including test tubes, vials and straw pipettes
  • Withstands chemicals, abrasions and extreme temperatures, including storage in liquid nitrogen
  • Made with a permanent acrylic adhesive for tight bonding onto smooth curved surfaces such as glass and polypropylene

Specifications

Autoclavable Not Autoclavable
Certifications/Compliance 2011/65/EU, 2015/863
Adhesive Type Permanent Acrylic
Color White
Finish Matte
Format Die-cut
Material Polyester
Print Technology Thermal Transfer
Product Type Label
Sterility Non-sterile
For Use With (Application) General identification;Laboratory labelling
For Use With (Equipment) BMP51;BMP53;M511;M510
Min. Operating Temperature (Metric) -196°C
No. per Pack 180 Label(s) / Box
Quantity 180
Size (Metric) 12.70 mm (W) x 41.91 mm (H)
Temperature Range (English) -320°F to 230°F
Temperature Range (Metric) -196°C to +110°C
Thickness (English) 0.0032 in
Thickness (Metric) 0.081 mm
Dimensions (L x W) 12.70 mm (W) x 41.91 mm (H)
Length (English) 1.65 in.
Width (English) 0.5 in
Width (Metric) 12.70 mm
Height (English) 1.65 in
Height (English) Printable Area 0.5 in.
Height (Metric) 41.91 mm
Alternate Part Number M5-124-492
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.