Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ FreeZone™ 12L -50°C Console Freeze Dryers
GSA_VASDP

FreeZone 12L Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. New Lyo-Works™ OS provides flexibility and convenience in easy-to-use, touch screen display. Your samples are protected with remote notification and data recording.

$27900.00 - $29650.00

Specifications

Type Freeze Dryer/Lyophilizer
Capacity (Metric) 12 L (before defrosting)
No. of Shelves 0
Temperature Range (Metric) -50°C
Temperature Range (English) -58°F
View More Specs

Requires: Drying accessory, vacuum pump, glassware, adapters


Products 12
Catalog Number Mfr. No. Includes Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Includes Plug Type Price Quantity & Availability  
10-400-182
GSA_VASDP
View Documents Promotion Details
Labconco™
701211010
Stainless steel collector North America
Each for $29,050.00
Only null left
Add to Cart
 
10-400-183
SDP
View Documents
Labconco™
701211015
Stainless steel collector Saudi Arabia
Each for $27,900.00
Only null left
Add to Cart
 
10-400-185
SDP
View Documents
Labconco™
701211040
Stainless steel collector China/Australia
Each for $27,900.00
Only null left
Add to Cart
 
10-400-184
SDP
View Documents
Labconco™
701211030
Stainless steel collector Schuko
Each for $27,900.00
Only null left
Add to Cart
 
10-400-186
SDP
View Documents
Labconco™
701211050
Stainless steel collector British (UK)
Each for $27,900.00
Only null left
Add to Cart
 
10-400-188
GSA_VASDP
View Documents Promotion Details
Labconco™
701212010
PTFE-coated collector North America
Each for $29,650.00
Only null left
Add to Cart
 
10-400-187
SDP
View Documents
Labconco™
701211070
Stainless steel collector India
Each for $27,900.00
Only null left
Add to Cart
 
10-400-189
SDP
View Documents
Labconco™
701212015
PTFE-coated collector Saudi Arabia
Each for $29,650.00
Only null left
Add to Cart
 
10-400-190
SDP
View Documents
Labconco™
701212030
PTFE-coated collector Schuko
Each for $29,650.00
Only null left
Add to Cart
 
10-400-191
SDP
View Documents
Labconco™
701212040
PTFE-coated collector China/Australia
Each for $29,650.00
Only null left
Add to Cart
 
10-400-192
SDP
View Documents
Labconco™
701212050
PTFE-coated collector British (UK)
Each for $29,650.00
Only null left
Add to Cart
 
10-400-193
SDP
View Documents
Labconco™
701212070
PTFE-coated collector India
Each for $29,650.00
Only null left
Add to Cart
 
Description

Description

FreeZone 12L Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. New Lyo-Works™ OS provides flexibility and convenience in easy-to-use, touch screen display. Your samples are protected with remote notification and data recording.

FreeZone 12 Liter Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection. The console provides interior space for a vacuum pump and accommodates the FreeZone Stoppering Tray Dryer (pump and tray dryer sold separately).

  • Upright stainless steel collector coil holds 12 liters of ice before defrosting
  • -50° C collector is suitable for aqueous samples
  • Environmentally-friendly HCFC/CFC-free refrigeration system
  • Internal coil maximizes vapor-trapping efficiency
  • Optional PTFE-coated collectors withstand corrosive compounds
  • Lyo-Works OS provides a real time display of collector temperature and vacuum level
  • 5 in. full color touch screen display
  • Flexible programming and control of optional drying accessories
  • Optional End-Zone™ end point detection for flask freeze drying
  • One-touch data logging and display provides information to maximize sample quality and minimize run time
  • Customizable settings include language, time zone, temperature and vacuum
  • Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
  • Front viewing window makes monitoring vacuum pump oil hassle free
  • FreeZone exclusive features protect your vacuum pump from costly damage: A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run.
  • Options include: purge valve for isolating the vacuum pump from the freeze dryer and built-in stainless steel mini vacuum drying chamber with control to +60° C

Vacuum pump with a displacement of at least 98 liters/minute, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Compliance

All models conform to UL Standard 61010-1 (60 Hz models), CAN/CSA C22.2 No. 61010-1 (60 Hz models), and CE Conformity marking (230V, 50 Hz models).

Warranty and Services

One year

Specifications

Specifications

Freeze Dryer/Lyophilizer
0
-58°F
UL, CAN/CSA, CE
75.1 cm
80.7 cm
92.9 cm
230 V
124.7 kg
12 L (before defrosting)
-50°C
Steel
29.6 in.
31.8 in.
36.6 in.
9A
275 lb.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.