Learn More
Labconco™ FreeZone™ 12L -84°C Console Freeze Dryers, Purge Valve and Mini Chamber



FreeZone™ 12L Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Your samples are protected with remote notification and data recording.
$38100.00 - $41200.00
Specifications
Type | Freeze Dryer/Lyophilizer |
---|---|
Capacity (Metric) | 12 L (before defrosting) |
No. of Shelves | 0 |
Temperature Range (Metric) | -84°C |
Temperature Range (English) | -119°C |
Requires: Drying accessory, vacuum pump, glassware, adapters
Catalog Number | Mfr. No. | Plug Type | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Type | Includes | Price | Quantity & Availability | ||||
10-400-242
![]() ![]() |
Labconco™
711211210 |
North America | Stainless steel collector, Purge Valve, Mini Vacuum Drying Chamber |
Each for $38,100.00
|
|
||||
10-400-243
![]() |
Labconco™
711211215 |
Saudi Arabia | Stainless steel collector, Purge Valve, Mini Vacuum Drying Chamber |
Each for $38,100.00
|
|
||||
10-400-244
![]() |
Labconco™
711211230 |
Schuko | Stainless steel collector, Purge Valve, Mini Vacuum Drying Chamber |
Each for $38,100.00
|
|
||||
10-400-245
![]() |
Labconco™
711211240 |
China/Australia | Stainless steel collector, Purge Valve, Mini Vacuum Drying Chamber |
Each for $38,100.00
|
|
||||
10-400-246
![]() |
Labconco™
711211250 |
British (UK) | Stainless steel collector, Purge Valve, Mini Vacuum Drying Chamber |
Each for $38,100.00
|
|
||||
10-400-247
![]() |
Labconco™
711211270 |
India | Stainless steel collector, Purge Valve, Mini Vacuum Drying Chamber |
Each for $38,100.00
|
|
||||
10-400-248
![]() ![]() |
Labconco™
711212210 |
North America | PTFE coated collector, Purge Valve, Mini Vacuum Drying Chamber |
Each for $41,200.00
|
|
||||
10-400-249
![]() |
Labconco™
711212215 |
Saudi Arabia | PTFE coated collector, Purge Valve, Mini Vacuum Drying Chamber |
Each for $40,150.00
|
|
||||
10-400-250
![]() |
Labconco™
711212230 |
Schuko | PTFE coated collector, Purge Valve, Mini Vacuum Drying Chamber |
Each for $40,150.00
|
|
||||
10-400-252
![]() |
Labconco™
711212250 |
British (UK) | PTFE coated collector, Purge Valve, Mini Vacuum Drying Chamber |
Each for $40,150.00
|
|
||||
10-400-251
![]() |
Labconco™
711212240 |
China/Australia | PTFE coated collector, Purge Valve, Mini Vacuum Drying Chamber |
Each for $40,150.00
|
|
||||
10-400-253
![]() |
Labconco™
711212270 |
India | PTFE coated collector, Purge Valve, Mini Vacuum Drying Chamber |
Each for $40,150.00
|
|
||||
Description
FreeZone™ 12L Console Freeze Dryers are designed for lyophilizing moderate to large sample loads or numerous small container batches. New Lyo-Works™ OS provides flexibility and convenience in an easy-to-use, touch screen display. Your samples are protected with remote notification and data recording.
- Upright stainless steel collector coil holds 12L of ice before defrosting
- -84°C collector is suitable for low eutectic point samples including acetonitrile
- Environmentally-friendly HCFC/CFC-free refrigeration system
- Internal coil maximizes vapor-trapping efficiency
- Optional PTFE-coated collectors withstand corrosive compounds
- Features include hot gas defrost, side-mounted USB port and rear-mounted Ethernet connection. The console provides interior space for vacuum pump and accommodates the FreeZone™ Stoppering Tray Dryer (pump and tray dryer sold separately)
- Lyo-Works OS provides real time display of collector temperature and vacuum level
- 5 in. full color touch screen display
- Flexible programming and control of optional drying accessories
- Optional End-Zone™ end point detection for flask freeze drying
- One-touch data logging and display provides information to maximize sample quality and minimize run time
- Customizable settings include language, time zone, temperature and vacuum
- Alerts and feedback of current operating parameters can be sent automatically to user-entered email addresses
- Front viewing window makes monitoring vacuum pump oil hassle free
- FreeZone™ exclusive features protect your vacuum pump from costly damage: A vacuum break valve bleeds air into the system when power to the freeze dryer or vacuum pump is shut off for more than 5 minutes. A moisture sensor prevents refrigeration or vacuum start-up when moisture is detected in the drain line. Vacuum pump is automatically shut down when a leak is present in initial pull down or during run.
- Includes a purge valve for isolating the vacuum pump from the freeze dryer and a built-in stainless steel mini vacuum drying chamber with control to +60°C
Vacuum pump with a displacement of at least 98L/min, drying accessory and freeze dry glassware (if not bulk freeze drying) are required (not included).
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Compliance
All models conform to UL Standard 61010-1 (60Hz models), CAN/CSA C22.2 No. 61010-1 (60Hz models), and CE Conformity marking (230V, 50Hz models).
Warranty and Services
One year
Specifications
Freeze Dryer/Lyophilizer | |
0 | |
-119°C | |
UL, CAN/CSA, CE | |
75.1 cm | |
80.7 cm | |
92.9 cm | |
60 Hz | |
151.95 kg |
12 L (before defrosting) | |
-84°C | |
Steel | |
29.6 in. | |
31.8 in. | |
36.6 in. | |
230 V | |
335 lb. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.