Learn More
Labconco FreeZone 2.5 L -50°C Benchtop Freeze Dryer with Stainless Steel Coil, Eco-Cool Refrigerant
Shop All Labconco Corporation Products

Description
- FreeZone 2.5 L benchtop freeze dryer for light sample loads, compact design for labs with limited floor space.
- The exterior is brushed stainless steel and glacier-white, powder-coated steel.
- Upright stainless steel collector coil holds 2.5 L of ice before defrosting, hot-gas defrost.
- A single 1/3 hp, HCFC/CFC-free refrigeration system cools the collector to -50°C (-58°F), suitable for aqueous samples.
- The collector lid is 3/4 inch thick, with a neoprene gasket and a 3-inch port for drying accessories, and is sold separately.
- Models with PTFE-coated collectors for corrosive compounds are available.
- Side-mounted USB port and rear-mounted Ethernet connection.
- Lyo-Works OS displays collector temperature and vacuum level in real time on a 5-inch, full-color capacitive touchscreen.
- Controls optional drying accessories and provides 30 programs, each with up to 16 segments.
- Supports the optional End-Zone endpoint detection system for flask freeze-drying.
- Display menus include startup mode, vacuum set point, alerts, diagnostic tests, user manual, and defrost control.
- Data logging stores and displays data in table or chart format, data can be exported via USB or Ethernet.
- Available languages: English, Spanish, French, German, and Italian.
- Other settings include time, time zone, temperature units (°C or °F), and vacuum units (mbar, Torr, or Pa).
- Alerts and updates about current operating programs can be sent automatically to user-entered email addresses.
- A vacuum break valve bleeds air into the system if power to the freeze dryer or vacuum pump is shut off for more than 5 minutes.
- A moisture sensor prevents refrigeration or vacuum startup when moisture is detected in the drain line.
- The vacuum pump automatically shuts off if the vacuum level remains above 5 mbar for 30 minutes.
- Requires a vacuum pump with a displacement of at least 98 L/min. Drying accessories and freeze-dried glassware are also required unless bulk freeze-drying is used. These items are not included.
Specifications
Specifications
| Type | Freeze Dryer |
| Capacity (Metric) | 2.5 L |
| No. of Shelves | 0 |
| Temperature Range (Metric) | -50°C |
| Refrigerant | Eco-Cool |
| Material | Stainless Steel Coil and Collector Chamber |
| Includes | Stainless Steel Coil |
| Plug Type | All except North America |
| Voltage | 230 V |
| Frequency | 50 Hz |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.